Rubbermaid® Slim Jim® Trash Can - 16 Gallon, Black

Slim and trim to save space.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4 8+
H-2893BL 16 Gallon 221125" 5 $51 $49 $47  ADD
DIMENSIONS:
  • Chart lists outside dimensions including handles.
  • Outside Rim (Without Handles): 20 x 11 x 24 7/8" (L x W x H)
  • Inside: 18 7/8 x 9 3/4 x 24 3/4" (L x W x H)
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -20° to 150° F
CAPACITY:
  • 60 lbs
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION61 L16 gal.
SIZE L x W x H58 x 28 x 64 cm23 x 11 x 25"
WEIGHT4 kg9 lbs.
ACCESSORIES:
  • H-1633BL Rubbermaid® Slim Jim® Swing Top Lid - Black
  • H-2621 Rubbermaid® Slim Jim® Trolley
  • S-21324BL Drawstring Trash Liners - 1 Mil, 23-30 Gallon, Black
  • S-21324C Drawstring Trash Liners - 1 Mil, 23-30 Gallon, Clear
  • S-21324W Drawstring Trash Liners - 1 Mil, 23-30 Gallon, White
  • S-22445BL Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Black
  • S-22445C Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Clear
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 02:59:46 PM; USWEB5