Dog Waste System Dispenser

Keep apartment landscaping, hiking trails, dog parks and recreation areas free of dog waste.
Mounting hardware included
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2897 Dispenser 9316" 7 $149 $144  ADD
DIMENSIONS:
  • Actual: 9 1/4 x 3 1/2 x 15 1/2" (L x W x H)
FEATURES: 
  • Keyed alike
MOUNTING HARDWARE:
  • Includes:
    • (4) Washers
    • (2) 2 1/2 x 1/4" Bolts
    • (2) Locknuts
  • Only compatible with 1 3/4 x 1 3/4" to 2 x 2" square or channel posts.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H23 x 8 x 41 cm9 x 3 x 16"
WEIGHT3 kg7 lbs.
ACCESSORIES:
  • H-1662-HDWR Mounting Hardware for U-Channel Posts
  • H-1662G U-Channel Post for Parking Signs - 8 ft, Green
  • H-1662GALV U-Channel Post for Parking Signs - 8 ft, Galvanized
  • S-15585 Dogipot® Dog Waste Bags - 8 x 13"
  • S-21319 Uline Dog Waste Bags - 8 x 13"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 05:41:38 PM; USWEB8