Sliding Storage Shelves - 60 x 98 x 74"

Turn aisles into usable space and increase storage up to 25%.
  • Chrome-plated steel units glide effortlessly on snap-together tracks.
  • Easy assembly – No tools needed. Works on any smooth floor.
  • Safety brakes keep shelves stationary while loading and unloading.
  • Shelves adjust in 1" increments. NSF certified. 4 shelves per unit.
  • Wire Shelving Accessories available.
  • View video.
MODEL
NO.
SHELF
SIZE
OVERALL DIM.
W x L x H
NO. OF
UNITS
AISLE
SPACE
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2902 60 x 18" 609874" 3 38" 650 280 $1,120 $1,065  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Shelving Units: 60 x 18 x 72" (W x D x H)
  • Actual Height (Including Rollers): 73 1/8"
  • Posts (Single Piece Construction): 1" Diameter
  • Shelf Thickness: 1 1/4"
CAPACITY:
  • Shelf capacity in the chart is for each shelf based on evenly distributed loads.
  • Minimum 50 lbs recommended on each bottom shelf.
  • Each Sliding Unit: Not to exceed 1,300 lbs.
USAGE:
  • Use on flat, level floors.
  • Tracks do not attach to the floor.
  • Middle track can be omitted to create shorter unit.
  • Additional shelving units can be added.
    • Extra middle track(s) may be needed depending on how many units are being added.
    • H-2901MIDTRK: 19 2/3" Long
    • Note: Recommended aisle space is at least 36".
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
SHELF SIZE152 x 46 cm60 x 18"
OVERALL DIM W x Lx H152 x 249 x 188 cm60 x 98 x 74"
AISLE SPACE97 cm38"
SHELF CAPACITY295 kg650 lbs.
WEIGHT127 kg280 lbs.
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-2901-ADJPN Adjustable Pins for Sliding Storage Shelves
  • H-2901MIDTRK Middle Track for Sliding Storage Shelves - 19 2/3"
  • H-2901ROLLER Roller Assembly with Brake for Sliding Storage Shelves - 18"
  • H-2901TRACK Front and Rear Track for Sliding Storage Shelves - 39 1/3"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 02:14:32 AM; USWEB29