Courtyard Bench with Back - 6'

An elegant choice for hotels and shopping centers.
  • Smooth, comfortable sloped seat and armrests. Pre-drilled for surface mounting.
  • Glossy, weather resistant powder-coat finish.
  • Durable, heavy-duty steel bar construction.
  • Mounting Hardware sold separately.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-3018 6' Bench with Back 712632" 253 $1,465 $1,420  ADD
DROP SHIPS IN 20 DAYS FROM WI ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Seating (Steel Flat Bars): 1/4 x 1 1/2"
  • Frame Tubing (Diameter): 1 5/8"
CAPACITY:
  • 900 lbs
MOUNTING HARDWARE: (Sold Separately)
  • (4) Stainless steel concrete anchors (3/8 x 3 1/2")
  • (4) Washers 
  • (4) Nuts 
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm Bench With Back6' Bench With Back
SIZE L x W x H180 x 66 x 81 cm71 x 26 x 32"
WEIGHT115 kg253 lbs.
Add to Shopping List
03/27/2025 12:56:55 AM; USWEB13