Rubbermaid® Trades Cart with Cabinet - 38 x 19 x 34"

Mobile tool box. Glides through the warehouse.
  • Lockable cabinet keeps tools and equipment secure. Two keys included.
  • 4 removable bins, 2 slide-out drawers for tools and supplies.
  • Tough structural foam won't chip or dent.
  • 30 x 18" top shelf work surface.
  • Non-marking 5" casters: 2 swivel with brake, 2 rigid.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3028 2 Drawer
w/ Cabinet
381934" 330 lbs. 64 $565 $530  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Actual: 38 x 19 x 33 3/8" (L x W x H)
  • Slide-Out Drawers: 18 x 12 x 3 1/2"
  • Cabinet: 22 x 17 1/4 x 10 5/8" (W x D x H)
MATERIAL:
  • HDPE (High Density Polyethylene)
CAPACITY:
  • Bottom Shelf: 150 lbs
  • Top Shelf: 180 lbs
REPLACEMENT CASTERS:
COMPATIBLE CASTERS:
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H97 x 48 x 86 cm38 x 19 x 34"
LOAD CAPACITY150 kg330 lbs.
WEIGHT29 kg64 lbs.
ACCESSORIES:
  • H-2503CASKIT Non-Marking Rubber Casters - Set of 4
  • H-4652S Non-Marking Rubber Caster - Swivel, 5 x 15/16"
PARTS:
  • H-1495CASKIT Non-Marking Rubber Casters - Set of 4
  • H-2503-HDWR Hardware Pack for Utility Carts
  • H-4652R Non-Marking Rubber Caster - Rigid, 5 x 15/16"
  • H-4652SWB Non-Marking Rubber Caster - Swivel with Brake, 5 x 15/16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 02:14:32 AM; USWEB29