GOJO® Wall-Mount Dispenser - 2,000 mL, Gray

King-size dispensers for when you're up to your elbows in grease and grime.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
GOJO®
REFILL FIT
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3043 Push Dispenser 1766" 2,000 mL $27 $25  ADD
FEATURES:
  • Keyless operation
  • Adjustable Portion Control (Per Refill):
    • Setting 1: 666 applications
    • Setting 2: 1,000 applications
    • Setting 3: 1,333 applications
MOUNTING HARDWARE:
  • Includes:
    • Double-sided tape
    • Screws
    • Anchors
MODEL NUMBER:
  • GOJO®: 7200
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D43 x 15 x 15 cm17 x 6 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 03:11:43 PM; USWEB34