GOJO® Wall-Mount Dispenser - 5,000 mL, Gray

King-size dispensers for when you're up to your elbows in grease and grime.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
GOJO®
REFILL FIT
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3044 Jumbo Push Dispenser 2197" 5,000 mL $31 $29  ADD
COMPATIBILITY:
  • Works with 2,000 mL GOJO® Soap Refills.
FEATURES:
  • Keyless operation
  • Adjustable Portion Control (Per Refill):
    • Setting 1: 1,666 applications
    • Setting 2: 2,500 applications
    • Setting 3: 3,333 applications
MOUNTING HARDWARE:
  • Includes:
    • Double-sided tape 
    • Screws
    • Anchors
MODEL NUMBER:
  • GOJO®: 7500
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D53 x 23 x 18 cm21 x 9 x 7"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 10:10:00 AM; USWEB7