Magnum Hopper Bin - 24 x 17 x 11", Yellow

Transport, store and organize your largest and heaviest supplies and parts.
  • Extra thick walls and wide ledges hold 150 lbs. for secure stacking.
  • Optional Bin Dividers available.

    Measurement Guide

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
1 6 12+
H-3053Y Yellow Magnum Bin 241711" 19 1/414 1/410 1/4" 8 $52 $49 $47 bin(s) ADD
DIMENSIONS:
  • Outside (Actual): 23 7/8 x 16 1/4 x 11 1/8"
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • -40° to 250° F
CAPACITY:
  • Load (Not Stacked): 300 lbs
  • Max Weight on Bottom Bin (Stacked): 150 lbs
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H61 x 43 x 28 cm24 x 17 x 11"
INSIDE DIMENSION L x W x H49 x 36 x 26 cm19 1/4 x 14 1/4 x 10 1/4"
WEIGHT3.6 kg8 lbs.
ACCESSORIES:
  • H-3053D Dividers for Magnum Hopper Bins - 24 x 11", Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 01:53:23 AM; USWEB13