Uline Industrial Lockers - Ventilated, Single Tier, 1 Wide, Assembled, 12" Wide, 18" Deep

Store uniforms, gym clothes and your gear.
  • See-through vents provide excellent airflow and visibility.
  • Smooth, quiet, recessed handle for safety and security.
  • Legs included - Add 6" to height.
  • Includes shelf, 3 coat hooks and rod.
  • Use with Combination or Built-in Locker Locks, sold separately.
MODEL
NO.
CONFIGURATION NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE ASSEMBLED IN STOCK
SHIPS TODAY
1 2+
H-3159 Single Tier 1 Wide 1 121872" 78 $485 $465  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside:
    • 9 3/4 x 16 3/4" (W x D)
    • Above Shelf: 9 1/2"
    • Below Shelf: 60 1/2"
  • Door Opening: 9 3/4 x 70" (W x H)
MATERIAL:
  • Door: 14 gauge steel
  • Frame: 16 gauge steel
  • Body: 18 gauge steel
FEATURES:
  • Welded construction (Not riveted)
COMPATIBILITY:
  • Other Compatible Padlocks:
TypeExceptions
(Not Compatible)
BrassH-4658
H-6719
SteelH-2491, H-2492
H-4475, H-4476
H-5665, H-5667
H-7441, H-8341
OutdoorH-7800
Resettable Combo
Flexible Locks
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H30 x 46 x 183 cm12 x 18 x 72"
WEIGHT35 kg78 lbs.
ACCESSORIES:
  • H-1225-1 Industrial Locker Number Plates #1-20
  • H-1225-21 Industrial Locker Number Plates #21-40
  • H-1225-250 Industrial Locker Number Plates #1-250
  • H-1225-41 Industrial Locker Number Plates #41-60
  • H-1225-61 Industrial Locker Number Plates #61-80
  • H-1225-81 Industrial Locker Number Plates #81-100
  • H-2923GR Industrial Locker Base Plate - Front, 12" Wide, Gray
  • H-2924GR Industrial Locker Base Plate - End, 18" Deep, Gray
  • H-3644GR Industrial Locker Sloping Top - 1 Wide, 12 x 18", Gray
  • H-8054 Industrial Locker Number Plates #251-500
  • H-8057 Industrial Locker Number Plates #101-150
  • H-8058 Industrial Locker Number Plates #151-200
  • H-8059 Industrial Locker Number Plates #201-300
  • H-8060 Industrial Locker Number Plates #301-400
  • H-8061 Industrial Locker Number Plates #401-500
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 10:07:48 AM; USWEB6