Jumbo Wheel Platform Truck - 24 x 48"

Safely maneuver heavy equipment through shops and factories.
  • Flush deck for quick loading and unloading.
  • 12 gauge welded steel deck.
  • Two Giant 16" fixed wheels, two 12" swivel
    casters. 4-ply.
  • 20 3/4" platform height.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3175 24 x 48" 2,500 lbs. 16"/12" Pneumatic 141 $895 $865  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Height:
    • Handle: 40 1/2"
    • Deck: 20 3/4"
  • Wheel Axle (Diameter): 1" 
FEATURES:
  • Removable handle
  • All wheels have grease zerks.
SPECIFICATIONS:
  • Maximum Tire Inflation: 
    • 16" Wheel: 35 PSI
    • 12" Wheel: 50 PSI
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE W x L61 x 122 cm24 x 48"
LOAD CAPACITY1,134 kg2,500 lbs.
WHEEL TYPE41 cm/30 cm Pneumatic16"/12" Pneumatic
WEIGHT64 kg141 lbs.
PARTS:
  • H-2547PW Pneumatic Wheel for Wagon Carts - 16 x 3 3/4"
  • H-3175-12WHL Wheel for Jumbo Wheel Platform Truck - 12 x 3 5/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 08:49:11 AM; USWEB29