Additional Black Wire Shelves - 60 x 36"

Add extra shelves to Black Wire Shelving Units.
  • Black powder-coated steel resists rust and corrosion.
  • Includes snap-on plastic shelf supports.
  • NSF certified.
  • Easy assembly. No tools required.
MODEL
NO.
SHELF
W x D
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3+
H-3190BL 60 x 36" 650 64 2 $162 $158  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:  
  • Outside:
    • Width in the chart is rounded.
      • Subtract 1/4" from chart width to find actual outside width.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.  
  • Shelf Thickness: 1 1/4"
    • Exception: 36 x 12" and 48 x 12" shelves are 1 1/8" thick.
TEMPERATURE:
  • -20° to 120° F
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
SPECIFICATIONS:
  • Rust resistant, not rust proof.
SPECIFICATIONSMETRICIMPERIAL
SHELF W x D152 x 91 cm60 x 36"
SHELF CAPACITY295 kg650 lbs.
WEIGHT29 kg64 lbs.
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 09:16:43 AM; USWEB31