Aluminum Walk Ramp - 12' x 29"

MAGLINER®

HAND TRUCK USE

Load and unload your truck or van when no dock is available.
  • Suitable for most commercial trailers.
  • Slip resistant surface. 4 1/4" side rails.
  • Safety chains secure ramp to truck.
  • 8" overlapping apron smooths truck-to-ramp transition.
MODEL
NO.
SIZE
L x W
USABLE
WIDTH
HEIGHT
MAX.
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3194 12' x 29" 26" 46" 1,900 110 $970 $925  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual:
    • Length: 11' 11"
    • Usable Width: 26 1/4"
  • Chain (Length): 36"
USAGE:
  • Does not fold up.
  • Cannot be stored under truck body.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W3.7 M x 74 cm12' x 29"
USABLE WIDTH66 cm26"
HEIGHT MAX117 cm46"
LOAD CAPACITY862 kg1,900 lbs.
WEIGHT50 kg110 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 06:53:15 AM; USWEB12