Additional Shelf for Wide Span Storage Racks - Wire Decking, 72 x 48"

Additional shelf for Wide Span Storage Racks - Wire Decking.
  • Quick, easy assembly. Shelves snap into place and adjust at 1 1/2" increments.
  • Galvanized steel wire mesh decking. 2 x 4" openings prevent dust and dirt buildup, maximize fire sprinkler efficiency.

    Boltless, Fast Snap-in
MODEL
NO.
SHELF
W x D
SHELF
SUPPORTS
SHELF CAP
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3233-ADD 72 x 48" 2 1,200 58 $150 $138  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
INFO BELOW APPLIES TO WIDE SPAN STORAGE RACKS.
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
  • Galvanized Wire Pattern: 2 x 4"
MATERIAL:
  • Beams/Posts: 14 gauge powder coated steel
  • Decking: 4 gauge wire rod
COMPATIBILITY:
  • H-8779 Caster Kit is compatible with the following Wide Span Units:
    • 60" wide or less.
    • 18" and 24" depth.
    • 96" high or less.
    • Note: Overall capacity not to exceed 600 lbs with casters.
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 13,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • Shelf Supports: Run horizontally between front & back shelves to provide support.
  • 96" Wide Units:
    • Two-piece decking may shift.
    • Zip ties, twine or tape can be used to hold shelves in place.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H183 x 122 cm72 x 48"
SHELF CAP544 kg1,200 lbs.
WEIGHT26 kg58 lbs.
ACCESSORIES:
  • H-5869 Pallet Rack Dividers - 48 x 10"
PARTS:
  • H-1060-LRA48 Outside Shelf Support for Wide Span Storage Racks - 48"
  • H-1523ANCHOR Anchor Plates for Wide Span Storage Racks
  • H-1528-BEAM Front/Back Shelf Support for Wide Span Storage Racks - 72"
  • H-1534-CTR Center Shelf Support for Wide Span Storage Racks - 48"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:33:45 AM; USWEB9