Steel Dock Board - 20,000 lb Capacity, 84 x 72"

FOR FORKLIFT USE

Built to handle your heaviest traffic in loading and unloading trucks.
  • Forklift maneuverability: loops flip up for easy forklift access.
  • Steel pins safely anchor board between dock and truck.
  • Nonslip diamond plate surface; side curbs stop runoffs.
  • Heavy-duty all-welded steel construction.
  • Extra-Wide - Unload a full trailer without repositioning dock board.

    Steel Dock Board
MODEL
NO.
OVERALL SIZE*
W x L
CAPACITY**
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL***
PRICE
EACH
ADD TO
CART
H-3338 84 x 72" 20,000 1,006 11" $2,830  ADD
    *Usable width about 6" less than overall width.
  **Capacity = Triple the capacity of your forklift.
***Vertical distance between dock floor and truck bed.

Drop ships in 2 days from TX
DIMENSIONS:
  • Curb Height: 4"
  • Curb Width: 3"
  • Overall Width: Add 6" to chart width, due to pin pockets.
  • Pins (Diameter): 1" 
THICKNESS:
  • Steel: 3/8"
COMPATIBILITY:
  • For use with forklifts with maximum capacity up to 6,600 lbs.
USAGE:
  • Chart lists height for propane & gas forklifts (19%).
  • Pallet trucks, hand trucks, & electric forklifts use 14%.
    • Height Differential at 14%: 8 1/2"
SPECIFICATIONS:
  • Meets OSHA 1910.26 and 1910.30
  • Meets ANSI MH30.2
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE* W x L213 x 183 cm84 x 72"
CAPACITY**9,072 kg20,000 lbs.
WEIGHT456 kg1,006 lbs.
HEIGHT DIFFERENTIAL***279 mm11"
Add to Shopping List
05/05/2025 08:21:42 AM; USWEB31