3M 7502 Half-Face Respirator - Medium

Protection in chemical and biohazard environments.
MODEL
NO.
3M NO. DESCRIPTION SIZE QTY./
BOX
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-3393 3M 7502 Half-Face Medium 1 $49 $48  ADD
INCLUDES:
  • Storage bag
MODEL NUMBER: 
  • 3M: 7000002162
SIZE:
  • Small: Fits 10% of population
  • Medium: Fits 70% of population
  • Large: Fits 20% of population
  • Adjustable Headstraps:
    • Small, medium and large have the same size straps.
SPECIFICATIONS:  
  • Approved by the National Institute of Occupational Safety and Health (NIOSH).
  • Endorsed by the Center for Disease Control (CDC).
  • OSHA Assigned Protection Factor (APF): 10
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 02:11:43 PM; USWEB13