3M 7800S-S Full-Face Respirator - Small

Protection in chemical and biohazard environments.
MODEL
NO.
3M NO. DESCRIPTION SIZE QTY./
BOX
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-3395 3M 7800S-S Full-Face Small 1 $695 $675  ADD
SIZE:
  • Small: Fits 10% of population
  • Medium: Fits 70% of population
  • Large: Fits 20% of population
INCLUDES:
  • Storage bag
SPECIFICATIONS:  
  • Approved by the National Institute of Occupational Safety and Health (NIOSH).
  • Endorsed by the Center for Disease Control (CDC).
  • OSHA Assigned Protection Factor (APF): 50
MODEL NUMBER: 
  • 3M: 7000126199
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 05:01:48 AM; USWEB8