Heavy Duty Gravity Roller Conveyor - 24" x 5'

Move heavy packages or containers through packing lines and assembly areas.
  • Free-spinning gravity rollers improve packing speed.
  • 3" roller centers.
  • 10-gauge steel frame.
  • Connect steel frames together for longer runs.
  • Use with H-Stands, sold separately.

    Gravity Roller
1.9" Diameter Rollers
* Capacity based on evenly distributed live load
MODEL
NO.
WIDTH SECTION
LENGTH
FRAME
CAP.* (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
OVERALL BTWN. FRAME 1 5+
H-3410 24" 21" 5' 3,100 108 $415 $400  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Frame: 3 1/2" H x 1 1/2" Flange
  • Axles: 7/16", Spring loaded hex shaft
  • Gap Between Rollers: 1.1"
MATERIAL:
  • Frame: Powder coated steel
  • Rollers: Galvanized steel
FEATURES:
  • (20) Rollers
  • Bearings: Labyrinth sealed and grease packed
CAPACITY:
  • Frame: 620 lbs per ft
USAGE:
  • For stability, 3 rollers should be under product at all times.
SPECIFICATIONSMETRICIMPERIAL
OVERALL WIDTH61 cm24"
WIDTH BTWN. FRAME53 cm21"
SECTION LENGTH1.5 M5'
FRAME CAP.*1,406 kg3,100 lbs.
WEIGHT49 kg108 lbs.
ACCESSORIES:
  • H-5582 Ball Transfer Table - 24" x 2'
  • H-5583 Ball Transfer Table - 24" x 3'
  • H-6382 90° Curved Gravity Roller Conveyor - 24"
  • H-6385 Gravity Roller Conveyor Fixed End Stop - 24"
  • H-6906 Gravity Roller Conveyor Side Rails - 5'
  • H-6908 Gravity Roller Conveyor Gate - 24" x 3'
PARTS:
  • H-6638 Replacement Heavy Duty Gravity Rollers - 21"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 11:04:19 AM; USWEB25