Wall Mountable Sanitary Napkin Receptacle - Stainless Steel

Protection you can trust with safe, sanitary disposal.
  • Mounts to wall for easy access.
  • Empties from top only.
  • Sleek satin finish.
  • Waxed Paper and Poly Liners sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
H-3454 Stainless Steel Receptacle 1074" 1 2 $63 $61  ADD
THICKNESS:
  • 22 gauge
CAPACITY:
  • 1 gallon
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D25 x 18 x 10 cm10 x 7 x 4"
WEIGHT/CASE1 kg2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 01:03:06 PM; USWEB25