Clean Stride Mat - 26 x 63"

Combine the dirt-scraping power of a Waterhog® mat with the dust pickup of a clean mat.
  • Solid rubber nubs prevent carpet from crushing.
  • Use each sheet many times before peeling off.
  • Replacement Pads available.
MODEL
NO.
SIZE SHEETS/
MAT
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-3467 26 x 63" 60 Waterhog® Mat
w/ Clean Mat Pad
$125 $115  ADD
DIMENSIONS:
  • Actual: 26 1/2 x 63 1/2"
  • Pad: 24 x 30"
MATERIAL:
  • Mat:
    • Polypropylene
    • Backing/Borders: SBR (Styrene Butadiene Rubber)
  • Pad: Polyethylene film
FEATURES:
  • Cleated backing
  • 24 oz/square yard.
  • Anti-static fibers
  • Gaps in the Mat: 3/10"
RECYCLING:
  • Recycled Content:
    • Backing: 20%
COLOR:
  • Mat color may vary from lot to lot.
USAGE:
  • Average Life: 3 - 4 years
CLEANING INSTRUCTIONS:
  • Vacuum or hose mat off and hang to dry.
  • Upright rotary carpet extractor will work also.
SPECIFICATIONSMETRICIMPERIAL
SIZE66 x 160 cm26 x 63"
PARTS:
  • H-934W Clean Mat Replacement Pad - 24 x 30", White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/07/2025 04:24:35 AM; USWEB29