Domed Open Top Trash Can - 20 Gallon, Black

Hands-free trash disposal.
  • Attractive design conceals poly bags and trash odors.
  • Steel shell comes with galvanized liner.
  • Base prevents rust rings.
  • ADA and OSHA compliant.
  • Use recommended Clear and Black Liners.
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-3489 20 Gallon Black 18 x 33" 35 $295 $285 $275  ADD
DIMENSIONS:
  • Outside (Actual): 18 1/2 x 33" (Diam x H)
  • Opening (Diameter): 6"
  • Liner: 17 1/2 x 23 1/4" (Diam x H)
THICKNESS:
  • Body: 24 gauge
MATERIAL:
  • Bottom: Rolled stainless steel
PACKAGING: 
  • Remove white protective film on the bottom ring before use.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION76 L20 gal.
SIZE DIAM x H46 x 84 cm18 x 33"
WEIGHT16 kg35 lbs.
ACCESSORIES:
  • S-22445BL Uline Industrial Trash Liners - 23 Gallon, 1.5 Mil, Black
  • S-22445C Uline Industrial Trash Liners - 23 Gallon, 1.5 Mil, Clear
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 09:27:42 PM; USWEB13