Olfa® Self-Retracting Knife

Blade instantly retracts when lifted from cutting surface. Safety assured.
  • Lightweight, comfortable, slip-resistant handle.
  • Fast and easy blade changes – No tools required.
  • Includes 1 blade.
  • Replacement Blades available.
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 12 24+
H-3556 Self-Retracting $17.65 $17.15 $16.65  ADD
DIMENSIONS:
  • Handle: 5.9 x 1.4 x 0.8" (L x H x D)
  • Blade: 2.1 x 0.7" (L x H)
THICKNESS:
  • Blade: .4 mm
MATERIAL:
  • Blade: Carbon tool steel
  • Handle: Plastic/Rubber/Metal
FEATURES:
  • Blade retracts automatically when it loses contact with material being cut; even when thumb slide is in extended position.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3556B Replacement Blades for Olfa Self-Retracting Knife
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 05:44:59 AM; USWEB28