Packing Table Electric Top Shelf - 48"

Customize your packing tables and workbenches.
  • Keep your power tools close at hand.
  • 12" height. 16-gauge steel.
  • Includes 8 pre-wired outlets.
  • 100 lb. load capacity.
  • Stackable up to 2 high.
UL/C-UL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-3658 Packing Table
Electric Top Shelf
48 x 10" 30 $225  ADD
SHIPS UNASSEMBLED VIA UPS
COMPATIBILITY:
  • Compatible with Industrial, Jumbo and Heavy Duty Packing Tables.
    • Not recommended for use with Stainless Steel Tops.
DIMENSIONS:
  • Cord (Length): 7'
FEATURES:
  • Lighted On/Off switch
  • Reset button
CAPACITY:
  • 100 lbs per sq ft evenly distributed.
SPECIFICATIONS:
  • 3-Prong plug, 115 V
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 25 cm48 x 10"
WEIGHT14 kg30 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 12:19:25 PM; USWEB27