Gate-Style Fiberglass Mop Handle - 60", Green

Comfortable, lightweight replacement handles.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH DESCRIPTION HEAD STYLE PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-3741G 60" Fiberglass Gate $19 $18  ADD
DIMENSIONS:
  • Diameter: 15/16"
MATERIAL:
  • Head: Plastic
COMPATIBILITY:
  • Works with 1 1/4" headbands.
  • Will not work with dust mops.
SPECIFICATIONSMETRICIMPERIAL
LENGTH152 cm60"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 03:46:42 AM; USWEB27