Tote Dolly - Steel, 28 x 20 x 6"

Move up to 6 stacked totes at one time with ease.
  • 1" lip keeps totes secured.
  • Sturdy 13-gauge stands up to heavy use.
  • 4" polyurethane swivel casters.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
FITS
TOTE
LOAD
CAPACITY (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3754 Steel 28206" S-12677 750 24 $97 $92  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Inside (Actual): 27 9/16 x 19 9/16"
TEMPERATURE:
  • 24° - 176° F
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H71 x 51 x 15 cm28 x 20 x 6"
LOAD CAPACITY340 kg750 lbs.
WEIGHT11 kg24 lbs.
PARTS:
  • H-3755 Polyurethane Caster for Tote Dollies - Swivel, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 10:30:02 PM; USWEB33