Panel Mobile Stackable Bin Organizer - 11 x 5 12 x 5" White Bins

Heavy-duty louvered panel supports up to 800 lbs.
  • 16-gauge steel construction with sturdy solid base.
  • Bins attach easily and securely.
  • 5" polyurethane swivel casters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
BIN SIZE
L x W x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-3890W 111/25" 120 235 $1,090 $1,065  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 36 3/4 x 25 5/8 x 72 1/2"
  • Plastic Bins (S-12415W):
    • Outside dimensions are listed in the chart.
    • Inside: 10 1/4 x 4 5/8 x 4 1/2" (L x W x H)
CAPACITY:
  • Bins: 30 lbs
  • Overall: 800 lbs evenly distributed
SPECIFICATIONSMETRICIMPERIAL
BIN SIZE L x W x H28 x 14 x 13 cm11 x 5 1/2 x 5"
WEIGHT107 kg235 lbs.
ACCESSORIES:
  • S-12415D Length Dividers for Stackable Bins - 11 x 5"
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
  • S-20792 Stackable Bin Lids - 11 x 5 1/2"
PARTS:
  • H-4010 Polyurethane Caster for Mobile Gravity Shelf Bin Organizer - Swivel, 5 x 1 1/4"
  • H-4011 Polyurethane Caster for Mobile Gravity Shelf Bin Organizer - Swivel with Brake, 5 x 1¼"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 09:40:17 AM; USWEB29