Vornado® Desktop Fan - Navy

Keep your personal workspace cool and comfortable.
  • Adjustable head folds down to conceal grill.
  • 2 speeds. 3 blades.
  • 120V. 6' long power cord.

    FREE OFFER
    Free upon request with any
    Uline order of $300 or more.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION FAN
SIZE
DIMENSIONS
W x H x D
AMPS MAX
CFM
WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-3957BLU Desktop Fan 3" 575" 0.12 25 2 $25  ADD
ETL/C-ETL Listed

FEATURES:
  • Moves air up to 20'.
  • Fan head adjusts vertically & horizontally.
SPECIFICATIONS:
  • 2.5 Amp fuse in plug
  • 14 W
  • 2-Prong power cord
  • Speeds: 3194/2073 rpm
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE76 mm3"
DIMENSIONS W x H x D13 x 18 x 13 cm5 x 7 x 5"
MAX CFM0.7 cu. M/min.25 CFM
WEIGHT907 g2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 02:27:43 AM; USWEB30