Mini Flammable Storage Cabinet - Manual Doors, Yellow

Organize and safely store flammable liquids and aerosols in your auto or machine shop.
  • Small and portable. Three bungee cords secure contents during transport.
  • Double wall 18-gauge steel.
  • 350 lb. shelf capacity. Adjustable shelves.
  • Sloped shelves safely direct spills away from containers.
  • Recessed paddle handle, can be used with padlock.
  • Continuous piano hinge provides smooth closure.
  • Adjustable leveling feet for uneven surfaces.
  • Meets NFPA, IFC and OSHA standards.
  • Yellow - For aerosols, gasoline and flammable liquids.
  • Some states and municipalities may require self-closing doors. Please review your local ordinances prior to purchasing.

Information Option is unavailable; the next option is selected
Specify Color:
MADE IN THE USA - 10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-4174M-Y Mini 17822" 1 43 $625 $615  ADD
DIMENSIONS:
  • Inside: 13 3/4 x 4 3/4 x 18 1/4" (W x D x H)
MATERIAL:
  • Shelf: Galvanized Steel
FEATURES:
  • Three-Point locking system. (2 keys included)
  • Flammable safety label on door.
CAPACITY:
  • Sump: 0.59 gallons
USAGE:
  • Do not expose to wet, humid or outdoor environments (will rust).
SPECIFICATIONS:
  • Meets:
    • NFPA 30
    • OSHA29 CFR1910
  • Not FM approved.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM W x D x H43 x 20 x 56 cm17 x 8 x 22"
WEIGHT20 kg43 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 01:10:07 AM; USWEB13