Uline Standard Tilt Truck - 12 Cubic Yard, Red

Uline quality at an affordable price.
  • Rugged polyethylene body won't rust, dent, chip or peel.
  • Seamless plastic is easy to clean inside and out.
  • Made of FDA compliant resins.
  • 2 large rubber wheels, 2 swivel casters.
  • Includes steel frame for extra support.
  • Optional Hinged Lid available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-4185R Standard Wood, Strapping,
Heavy Corrugated
1/2 850 10" 602938" 79 $695 $665  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual (With Handle): 61 1/2 x 28 3/4 x 37 3/4" (L x W x H)
  • Inside:
    • Top: 50 7/8 x 23" (L x W)
    • Height (At Tallest Point): 30 1/2"
  • Handle: 15 x 7 1/4 x 1" (Width x Distance to Cart x Diam)
TEMPERATURE:
  • -20° to 150° F
FEATURES:
  • Leakproof
SPECIFICATIONSMETRICIMPERIAL
VOLUME0.4 cu. M1/2 cu. yd.
CAPACITY386 kg850 lbs.
WHEEL SIZE25 cm10"
OVERALL DIM L x W x H152 x 74 x 97 cm60 x 29 x 38"
WEIGHT36 kg79 lbs.
PARTS:
  • H-2639-WHEEL Rubber Wheel for Rubbermaid® Tilt Trucks - 10 x 2 1/8"
  • H-3098-SWVL Caster for 1/2 Cu. Yd. Tilt Truck - Swivel, 3 1/2 x 1 1/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/11/2025 04:32:00 AM; USWEB30