Bottom Shelf for Z-Rack - Orange

Holds shoes, boxes and folded garments.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION LENGTH CAPACITY WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-4277O Bottom Shelf 62" 150 lbs. 29 $68 $64  ADD
DIMENSIONS:
  • Depth: 10.4"
  • Wire: 0.24" 
INCLUDES:
  • (2) Bottom shelves (One for each side)
    • Z-Rack not included.
SPECIFICATIONSMETRICIMPERIAL
LENGTH157 cm62"
CAPACITY68 kg150 lbs.
WEIGHT13 kg29 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/11/2025 04:13:09 AM; USWEB6