Uline Combo Safety Knife

Auto-retractable or standard 3-position blade.
  • Includes 4 standard blades.

    Uline Combo Safety Knife
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 12 24 48+
H-4304 Combo $8.95 $8.70 $8.20 $7.95  ADD
DIMENSIONS:
  • Handle: 6.9 x 1.6 x 1" (L x H x D)
  • Blade: 2.4 x 0.74" (L x H)
THICKNESS:
  • Blade: .6 mm
MATERIAL:
  • Blade: Carbon steel
  • Handle: Zinc/Rubber
FEATURES:
  • Blade storage compartment holds up to 5 spare blades.
  • Auto-Retractable: Blade stays out until thumb is lifted from the slider when knife is in auto-retractable mode.
USAGE:
  • Change Blade:
    • Extend blade as far as possible.
    • Press and hold red button on side of knife.
    • With red button pressed, carefully pull out old blade and insert new blade.
    • Release red button.
    • Retract blade into handle.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-64B Standard Utility Blades
  • H-838B Safety Utility Blades
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 02:02:34 PM; USWEB5