High Security Truck Seals - Orange

CLASSIFIED BY U.S. CUSTOMS AS
HIGH SECURITY

Lock your high-value cargo up tight.
  • Absolute protection from tampering and theft.
  • Sequentially numbered on both bolt and body.
  • ISO 17712 and C-TPAT compliant.

    High Security Seal

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
QTY./
PKG.
PRICE PER PACKAGE COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-435O 3/4 x 1/4" 50 $79 $69 $59  ADD
PROPERTIES:
  • Tensile Strength: 3,600 lbs
PACKAGING:
  • Each package starts with a random 7 digit number.
  • Consecutively numbered in lots of 50.
  • Cannot determine starting or ending numbers.
DIMENSIONS:
  • Total Shank Diameter: 3/8"
MATERIAL:
  • Body: Steel
  • Coating: Plastic
TEMPERATURE:
  • Up to 500° F
USAGE:
SPECIFICATIONS:
  • Marked with an "H" to indicate High Security.
  • Complies with ISO 17712:2013(E)
  • C-TPAT: Customs-Trade Partnership Against Terrorism
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L19 x 83 mm3/4 x 3 1/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 05:04:25 AM; USWEB9