3 Step Grip Step Ladder - Unassembled with 10" Top Step

Keep your footing when washing tanks or greasing machinery. Works well in factories or warehouses with wet, oily or frosty conditions.
  • 24" wide serrated metal steps.
  • 59° incline.
  • Four 2" spring-loaded swivel casters.
  • 450 lb. capacity.
  • Ships knocked down.
  • Quick and easy assembly. No special tools required.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.

Information Option is unavailable; the next option is selected
Specify Size:
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH SIZE ADD TO
CART
1 2+
H-4364U-10 3 30" 60" 450 lbs. 30 x 26" 58 $366 $355  ADD
SHIPS UNASSEMBLED
DIMENSIONS:
  • Steps (Depth): 7"
  • Handrail Height: 30"
  • Unassembled (Shipping): 36 x 31 x 13"
MATERIAL:
  • 16 gauge powder coated steel
FEATURES:
  • Front wheels lock when stepping on the first step.
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM HEIGHT76 cm30"
OVERALL HEIGHT152 cm60"
LOAD CAPACITY204 kg450 lbs.
BASE W x D76 x 66 cm30 x 26"
WEIGHT26 kg58 lbs.
PARTS:
  • H-840-RBFEET Rubber Feet for Rolling Ladders
  • H-969-CAST Spring Loaded Casters for Uline Rolling Ladders - 2 x 3/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
04/04/2025 09:12:23 PM; USWEB27