Wood Steel Frame Pressure-Treated Picnic Table - 6'

Heavy-duty beast! Tough enough for camps and shelters.
  • Pressure-treated 2 x 10" pine boards resist termites, fungus and rot.
  • 2 3/8" galvanized steel frame.
  • Mounting hardware included.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4405 6' Pressure-Treated 726029" 240 $595 $575  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual Tabletop/Bench Length: 71"
  • Actual Plank Size: 1 1/2 x 8 3/4"
  • Gap between Tabletop Boards: 1 1/2"
  • Height from Ground to Top of Bench: 16 3/8"
THICKNESS:
  • Frame: 13 gauge
MATERIAL:
  • Planks: Southern Yellow Pine
  • Grade: #1 Prime
  • Kiln Dried (KDAT)
  • Pre-sanded Finish 
  • Hardware: Zinc
CAPACITY:
  • Total: 1,200 lbs
  • Each Bench: 600 lbs 
PACKAGING:
  • Assembly hardware located in a separate white box.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm Steel Frame6' Steel Frame
SIZE L x W x H183 x 152 x 74 cm72 x 60 x 29"
WEIGHT109 kg240 lbs.
PARTS:
  • H-4405P Steel Frame Picnic Table Planks - 6', Pressure Treated
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 03:21:53 AM; USWEB13