Aluminum Bleachers - 15', 4 Rows

Get the crowd into the game with comfortable seating and elevated views.
MODEL
NO.
DESCRIPTION SEATING
CAPACITY
SIZE
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-4407 4 Rows 40 1572.5' 316 $2,645 $2,580  ADD
Drop Ships in 2 Days from FL

SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Planks:
    • Seat (Actual): 1 3/4 x 11 1/2"
    • Foot (Actual): 1 3/4 x 9 1/2"
  • Ground to Front Row: 11"
  • Ground to Back Row: 29"
MATERIAL:
  • Planks:
    • Seat: Anodized aluminum with matte finish.
    • Foot: Milled aluminum with a shiny finish.
SPECIFICATIONS: 
  • Meets: ICC 300 and IBC 2017 standards 
SHIPPING: 
  • Do not allow bleacher components to get wet. 
    • Components that are bundled and get wet will discolor. 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H4.6 M x 213 cm x 76.2 cm15 x 7 x 2.5'
WEIGHT143 kg316 lbs.
Add to Shopping List
05/05/2025 02:23:06 PM; USWEB7