Large Wire Shopping Cart

Pick orders, return stock or deliver packages in warehouses and mailrooms.
  • Carts nest for space-saving storage.
  • 5" polyurethane casters: 2 swivel, 2 rigid.
  • Bottom shelf and large basket for bulky items.
  • Plastic corner bumpers. Steel with powder-coat finish.
MODEL
NO.
DESCRIPTION SIZE
W x L x H
WT.
(LBS.)
QTY./
SKID
PRICE PER CART (MIN. 4) ADD TO
CART
4 10+
H-4568 Large Wire Cart 234141" 62 6 $270 $260  ADD
DROP SHIPS ASSEMBLED IN 7-10 BUSINESS DAYS
DIMENSIONS: 
  • Basket: 
    • Inside: 18.18 x 35.6" (W x L)
    • Depth: 
      • Front: 13.3"
      • Back: 19.1"
CAPACITY:
  • 550 lbs
  • Basket: 9,761 cubic inches
SPECIFICATIONS:
  • ASTM rated seat belts
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x H58 x 104 x 104 cm23 x 41 x 41"
WEIGHT28 kg62 lbs.
PARTS:
  • H-4569-FRWHL Polyurethane Caster for Plastic Shopping Cart - Swivel, 5 x 1 1/4"
  • H-4569BLU-WH Rear Wheel for Plastic Shopping Cart - 5"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
04/24/2025 03:52:21 PM; USWEB8