Drop Over Cable Protector - 2 14", Black

INDOOR/OUTDOOR USE

Protect cables from foot traffic and vehicles at golf, charity and sporting events.
  • Industrial all-weather polyurethane resists oil and abrasions.
  • Textured surface. Interlocking connectors.
  • Heavy duty, single channel protection. Open bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CHANNEL
DIAMETER
SIZE
L x W x H
WT. CAP.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4617BL Drop Over 1/4" 36143" 17,000 $320 $310  ADD
DIMENSIONS:
  • Actual: 38 1/2 x 14 x 3" (L x W x H)
MATERIAL:
  • UV-Stabilized Polyurethane Elastomer
TEMPERATURE:
  • Operating: -40° to 120° F
SPECIFICATIONSMETRICIMPERIAL
CHANNEL DIAMETER57 mm2 1/4"
SIZE L x W x H91 x 36 x 8 cm36 x 14 x 3"
WEIGHT CAPACITY7,710 kg17,000 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 04:00:33 PM; USWEB33