Uline Heavy Duty Tape Dispenser - 3", Black

Durable, solid steel frame withstands even the roughest abuse.
  • Natural rubber roller holds tape in place when dispensing.
  • Italian made, superior construction.
  • Adjustable brake for tension control.
  • Replacement Blades available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2 6 10+
H-465BL 3" Heavy Duty $30 $27 $25 $22  ADD
DIMENSIONS:
  • Core: 3"
  • Maximum Roll Diameter: 4 3/4"
MATERIAL:
  • Handle: Plastic
  • Tape Guide: Metal
COMPATIBILITY:
  • Recommended for PVC, polyester and polypropylene tape.
  • Can be used with filament tape.
STYLE:
  • Blade is non-retractable.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION8 cm3" Heavy Duty
PARTS:
Frequently Purchased:
  • H-465B Replacement Blades for 3" Uline Tape Dispensers
Additional Parts:
  • H-464-16 Screw for Uline Heavy Duty Tape Dispensers - #16
  • H-464-17 Screw for Uline Heavy Duty Tape Dispensers - #17
  • H-464-18 Tape Plate Screw for Uline Heavy Duty Tape Dispenser
  • H-464-25 Metal Disk Brake for Uline Heavy Duty Tape Dispeners
  • H-464-26 Nylon Ring for Uline Heavy Duty Tape Dispensers
  • H-464-28 Fibre / Nylon Washer for Uline Heavy Duty Tape Dispenser
  • H-464-29 Dimpled Steel Washer for Uline Heavy Duty Tape Dispensers
  • H-464-30 Spring for Uline Heavy Duty Tape Dispensers
  • H-464-31 Knurled Knob for Uline Heavy Duty Tape Dispensers
  • H-464-32 Locking Clip for Uline Heavy Duty Tape Dispensers
  • H-465-BBAR Blade Support Bar for 3" Uline Heavy Duty Tape Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 02:23:01 PM; USWEB7