Master Lock® Disc Padlock - Keyed-Different

Fully shielded design protects against bolt cutters.
  • For storage lockers, sheds and workshops.
  • Hardened steel shackle resists prying, cutting and sawing.
  • Stainless steel body resists corrosion.
  • Key retaining feature ensures padlock is not left unlocked.
  • Each lock has its own specific keys.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-4660 Keyed – Different 5/8" 3/4" $19 $18  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 3/8"
  • Body Width: 2 3/4"
INCLUDES:
  • (2) Keys
MODEL NUMBER:
  • Master Lock®: 40DPF
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT16 mm5/8"
INSIDE SHACKLE WIDTH19 mm3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 04:28:01 PM; USWEB5