Uline EZ Pull Junior Paper Towel Dispenser

Compact dispenser fits into smaller spaces.
  • Dispenses one sheet at a time. Translucent, easy to see when to refill.
  • Sanitary, hands-free dispensing.
  • Use with Uline EZ Pull Jr. Towels, sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE
EACH
IN STOCK
SHIPS TODAY
H-4706 Junior EZ Pull Dispenser 1488" $27  ADD
DIMENSIONS:
  • Actual: 14 x 7 1/2 x 7 1/2" (H x W x D)
COMPATIBILITY:
  • Center pull rolls with 7.8" diameter or smaller.
INSTALLATION:
  • Mounting bracket comes attached to the dispenser.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D36 x 20 x 20 cm14 x 8 x 8"
PARTS:
  • H-4706-KEY Key for Uline EZ Pull Junior Paper Towel Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 07:56:04 AM; USWEB13