3M Ultimate FX FF-402 Respirator - Medium

Lightweight comfort and protection from industrial paints, stains and chemicals.
MODEL
NO.
3M NO. DESCRIPTION SIZE QTY./
BOX
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-4727 FF-402 Full-Face Medium 1 $340 $330  ADD
SIZE:
  • Small: Fits 10% of population
  • Medium: Fits 70% of population
  • Large: Fits 20% of population
INCLUDES:
  • Storage bag
SPECIFICATIONS:  
  • Approved by the National Institute of Occupational Safety and Health (NIOSH).
  • Endorsed by the Center for Disease Control (CDC).
  • OSHA Assigned Protection Factor (APF): 50
MODEL NUMBER: 
  • 3M: 7000002284
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 08:23:35 PM; USWEB29