Rubbermaid® Step-On Trash Can - 8 Gallon, Beige

Hands-free trash disposal.
  • Heavy-duty foot pedal quietly opens lid.
  • Tight-fitting lid contains odors.
  • Durable plastic. Recommended for offices and warehouses.
  • Use recommended Clear and Black Liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-4753BE 8 Gallon 161617" 8 $130 $125 $120  ADD
DIMENSIONS:
  • Actual with Lid (Outside): 16 x 15 3/8 x 17" (L x W x H) 
  • Base (L x W x H):
    • Outside: 15 1/2 x 13 5/8 x 16" 
    • Inside: 14 1/2 x 12 5/8 x 13 1/2" 
CAPACITY:
  • 29 lbs
MATERIAL:
  • Base: HDPE (High Density Polyethylene)
  • Lid: Polypropylene
TEMPERATURE:
  • Base: -20° to 150° F
  • Lid: 0° - 200° F
SPECIFICATIONS:
  • Assists in complying with OSHA reg 29 CFR 1910.1030 (Occupational Exposure to Bloodborne Pathogens).
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION30 L8 gal.
SIZE L x W x H41 x 41 x 43 cm16 x 16 x 17"
WEIGHT3.6 kg8 lbs.
ACCESSORIES:
  • S-11675 Uline Industrial Trash Liners - 8-10 Gallon, 1.5 Mil, Black
  • S-7000 Uline Industrial Trash Liners - 8-10 Gallon, 1.5 Mil, Clear
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 04:29:29 PM; USWEB34