Gas Can - Type I, Yellow, Diesel, 1 Gallon

Easy to fill, easy to pour gas cans designed for maximum safety.
  • 24-gauge, all-steel leakproof construction.
  • Yellow for diesel.

Information Option is unavailable; the next option is selected
MODEL
NO.
STYLE CAPACITY
(GALLONS)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4759Y Type I 1 4 $53 $49  ADD
OSHA and NFPA Code 30 Compliant. UL/C-UL Listed and FM Approved.
Ships from Uline IL
DIMENSIONS:
  • Outside (Diameter): 9 1/2"
  • Height: 11"
NOT INCLUDED:
  • Flexible metal hose.
SPECIFICATIONS:
  • Type I: Used for storage of hazardous materials.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY3.8 L1 gal.
WEIGHT1.8 kg4 lbs.
ACCESSORIES:
  • H-4873 Funnel for Type I Gas Cans
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 11:45:52 AM; USWEB33