Gas Can - Type II, Blue, Kerosene, 1 Gallon

2 spouts allow ventilation for smooth pouring. Flexible metal hose.
  • 24-gauge, all-steel leakproof construction.
  • Blue for kerosene.

Information Option is unavailable; the next option is selected
MODEL
NO.
STYLE CAPACITY
(GALLONS)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4760BLU Type II 1 6 $117 $109  ADD
OSHA and NFPA Code 30 Compliant. UL/C-UL Listed and FM Approved.
Ships from Uline IL
DIMENSIONS:
  • Outside (Diameter): 9 1/2"
  • Height: 11"
  • Hose: 5/8 x 9 1/2" (Diam x L)
SPECIFICATIONS:
  • Type II: Used in the dispensing of hazardous materials.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY3.8 L1 gal.
WEIGHT2.7 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 01:40:07 AM; USWEB13