Economy Folding Table - 60" Diameter

Set up in seconds for extra room at parties or picnics.
  • Blow-molded polyethylene top.
  • 29" fixed table height with locking steel legs.
  • Folds to 2" thickness for easy storage.
MODEL
NO.
DIMENSIONS SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 10+
H-4843 60" Diam. Round 250 42 $195 $185  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Legs (Diameter): 1 1/4"
  • Distance Between Legs: 
    • Short Side: 36"
    • Long Side: 38 15/16"
THICKNESS:
  • Tabletop: 2"
  • Legs: 19 gauge
COLOR:
  • Tabletop: Speckled off-white
SPECIFICATIONS:
  • Meets ANSI/BIFMA x5.5 Desk Standards.
FEATURES:
  • Textured top
USAGE:
  • Tabletop does not fold in half (only legs fold).
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS152 cm Diam.60" Diam.
CAPACITY113 kg250 lbs.
ACCESSORIES:
  • H-3698 Folding Table Dolly - 49 x 32 x 41"
  • S-21307 Fabric Tablecloth - 90" Diameter, White
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 10:49:15 PM; USWEB7