Folding Security Gate - 12-14' x 8'

Control access to hallways and receiving doors without affecting ventilation or visibility.
  • For garage and dock entries. Center drop pin stabilizes door when closed.
  • Corrosion-resistant, galvanized steel webbing.
  • Gates pivot and swing 180° for unobstructed access.
  • Includes bearing washers, brackets and casters.
  • Padlocks available.
MODEL
NO.
DESCRIPTION EXTENDED FOLDED WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
WIDTH HEIGHT WIDTH HEIGHT 1 2+
H-4895 Fixed Double 12-14' 8' 11" 1/2' 118 $620 $600  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • "Extended" Column in the Chart:
    • Width:
      • Combined width of gates.
      • If door/opening size matches the Max Width listed, size up to the next larger gate.
    • Height:
      • When in-use.
      • If mounting gate inside opening and opening height matches the gate extended height, size down to a shorter gate.
  • Frame (Depth): 1 1/2"
  • Sweep Space (Ground to Bottom of Gate, Fully Extended): 3"
  • Gate is 6" higher when folded.
COMPATIBILITY:
  • Padlocks (Sold Separately):
TypeExceptions
(Not Compatible)
Brass
SteelH-1632, H-1392
Heavy Duty Steel
Bluetooth®

Outdoor

Resettable Combo

Flexible Locks
THICKNESS:
  • Webbing: 15 gauge
  • Powder Coated Frame: 12 gauge
MOUNTING HARDWARE:
  • Wall installation bolts not included.
SPECIFICATIONS:
  • OSHA compliant
SPECIFICATIONSMETRICIMPERIAL
EXTENDED WIDTH366 - 427 cm12-14'
EXTENDED HEIGHT244 cm8'
FOLDED WIDTH28 cm11"
FOLDED HEIGHT259 cm8 1/2'
WEIGHT54 kg118 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 03:03:31 AM; USWEB13