Safety Railing - Steel, 8', Black

INDOOR/OUTDOOR

Keep employees safe on walkways, mezzanines and drop-offs.
  • Heavy duty 1 5/8" diameter steel pipe with 21" high welded midrail.
  • Powder coated. Classic Black.
  • Single and Double Mounting Sockets sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION LENGTH HEIGHT WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-4978BL Powder-Coated Steel 8' 42" 35 $155 $145  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Length listed in the chart is measured from outside of rails.
THICKNESS:
  • 11 gauge
FEATURES:
  • Pre-galvanized steel resists rust and corrosion.
  • UV resistant black powder coated paint.
SPECIFICATIONS:
  • Not impact rated.
SPECIFICATIONSMETRICIMPERIAL
LENGTH2.4 M8'
HEIGHT107 cm42"
WEIGHT16 kg35 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 05:30:55 AM; USWEB13