Luggage Cart - Bellman, Silver

The gold standard for hotels, motels, convention centers and condominiums.
  • Welded steel base with durable polyester carpet.
  • Coated stainless steel frame.
  • Garment bar for hanging up to 20 jackets and bags.
  • Wraparound bumper protects walls and door jambs.
  • 8" pneumatic casters: 2 swivel, 2 rigid.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-5010SIL Bellman 432678" 1,100 lbs. 108 $765 $745  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 
    • Chart height is from the floor to the top of arched frame.
    • Overall from Floor to Top of Ball: 78"
    • Bottom of Frame to Top of Ball: 70"
    • Top of Base to Top of Garment Bar: 55"
  • Garment Bar: 19 1/2" 
  • Tube Diameter: 1 1/2"
  • Casters: 8 x 2"
MATERIAL:
  • #201 Stainless Steel
  • Base and Tubular Frame: 20 gauge
FEATURES:
  • Not recommended for use in harsh environments for extended periods of time.
    • High humidity, temperatures and exposure to salt/sea water create conditions tolerable for corrosion/rusting to occur.
COMPATIBLE CASTERS:
6" PolyurethaneH-4942
8" PolyurethaneH-4943
8" RubberH-2530-SWVL
H-2530RIGID
8" Pneumatic, Silver HubH-3328
8" Pneumatic, Brass HubH-5010R
H-5010S
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H109 x 66 x 198 cm43 x 26 x 78"
LOAD CAPACITY499 kg1,100 lbs.
WEIGHT49 kg108 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 09:49:25 PM; USWEB9