Light Duty Gravity Roller Conveyor - 24" x 5'

Roll lightweight packages through shipping lines and staging areas.
  • Free-spinning gravity rollers improve packing speed.
  • 3" roller centers.
  • 12-gauge steel frame.
  • Connect steel frames together for longer runs.
  • Use with H-Stands, sold separately.

    Gravity Roller
1 3/8" Diameter Rollers
* Capacity based on evenly distributed live load
MODEL
NO.
WIDTH SECTION
LENGTH
FRAME
CAP.* (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
OVERALL BTWN. FRAME 1 5+
H-5014 24" 22" 5' 1,250 58 $355 $345  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Frame: 2 1/2" H x 1" Flange
  • Axle (Diameter): 1/4" 
  • Gap Between Rollers: 1 5/8"
MATERIAL:
  • Rollers: Galvanized steel
FEATURES:
  • Frame: Powder coated
  • (20) Rollers
  • Bearings: Labyrinth sealed and grease packed
CAPACITY:
  • Frame: 250 lbs per ft
USAGE:
  • For stability, 3 rollers should be under product at all times.
SPECIFICATIONSMETRICIMPERIAL
OVERALL WIDTH61 cm24"
WIDTH BTWN. FRAME56 cm22"
SECTION LENGTH1.5 M5'
FRAME CAPACITY *567 kg1,250 lbs.
WEIGHT26 kg58 lbs.
ACCESSORIES:
  • H-6385 Gravity Roller Conveyor Fixed End Stop - 24”
  • H-6906 Gravity Roller Conveyor Side Rails - 5'
PARTS:
  • H-5019 Replacement Light Duty Gravity Rollers - 22”
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 04:22:48 AM; USWEB25