ProTeam® Industrial Backpack Vacuum - 10 Quart

Superior suction, comfort and filtration. Clean office buildings and schools without fatigue.
  • 4-stage HEPA filtration removes 99.84% of particles. 50' cord.
  • Fully adjustable harness conforms to back for a perfect fit. Mesh padding for all-day comfort.
  • Slim profile reduces bumps to walls and doorways.
  • Use Replacement Bags for excellent microfiltration. Two bags included.

    Includes:
    • (1) 54" Hose
    • (1) 44-58" Adjustable aluminum wand
    • (1) All-in-one carpet/bare floor nozzle
    • (1) Dust brush
    • (1) Crevice tool
    • (1) Upholstery tool
UL/C-UL Listed for commercial use
MODEL
NO.
DESCRIPTION CFM AMPS PATH
WIDTH
DIMENSIONS
H x D x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5048 10 Qt. 153 9.5 14" 23710" 12 $675 $635  ADD
FEATURES:
  • Detachable extension cord
USAGE:
  • Extension Cord:
    • Inspect before each use. Do not use if frayed, worn, or damaged.
    • To Avoid Damaging:
      • Ensure the cord holder is connected to the waist belt, and the cord is threaded through properly.
      • Ensure the on/off switchbox is connected to the waist belt.
  • Harness:
    • Should be worn with the waist strap and sternum strap connected. 
    • The weight of the vacuum should be concentrated on the hips, not the shoulders.
CLEANING INSTRUCTIONS:
  • Recommended Filter Maintenance:
    • Daily: Check the filter bag (S-20686) before each use.
    • Weekly: Check and clean dome filter (H-5048-FILTR), above the motor.
    • Bi-Weekly: Check the HEPA exhaust filters (H-5048HEPA).
      • Replace every 4 - 6 months.
    • Monthly: Check and rinse the micro cloth filter (H-5048MICRO).
SPECIFICATIONS:
  • Carpet and Rug Institute Certified Gold
  • Noise Rating: 70 dBA
  • Static Lift: 91"
  • 1108 W
  • 120 V
  • Total Filtration Area: 1,372 sq in
MODEL NUMBER:
  • ProTeam®: 107303
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION9.5 L10 Qt.
VOLUME4.3 cu.M/min153 CFM
PATH WIDTH36 cm14"
DIMENSIONS H x D x W58 x 18 x 25 cm23 x 7 x 10"
WEIGHT5.3 kg12 lbs.
ACCESSORIES:
  • S-20686 Replacement Bags for ProTeam® Backpack Vacuum - 10 Quart
PARTS:
  • H-5048DOOR Exhaust Filter Door for Industrial Backpack Vacuums
  • H-5048HEPA External HEPA Filters for Industrial Backpack Vacuums
  • H-5048HOSE Vacuum Hose for Industrial Backpack Vacuums
  • H-5048MICRO Micro Cloth Filter for ProTeam® Industrial Backpack Vacuum
  • H-5048WAND Telescoping Wand for Industrial Backpack Vacuums
  • H-5048XOVER Floor Nozzle for Industrial Backpack Vacuums
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 04:19:04 PM; USWEB29