3 Step Narrow Aisle Ladder - Assembled with 10" Top Step H-5071A-10 - Uline
Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Facilities Maintenance
>
Ladders
>
Narrow Aisle Rolling Ladders
3 Step Narrow Aisle Ladder - Assembled with 10" Top Step
More Images
Slim design fits well when warehouse space is an issue.
16" wide
expanded metal steps.
59° incline.
Four 2" spring-loaded swivel casters.
450 lb. capacity.
Drop ships in 2 days from
MI, GA, CA, TX or PA.
California only
: To meet Cal/OSHA regulations, 5 to 7-step ladders ship with a 42" handrail, adding 12" to the overall height.
Option
is unavailable; the next option is selected
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
SIZE
ADD TO
CART
1
2+
H-5071A-10
3
30"
60"
450 lbs.
20 x 26"
43
$292
$283
With 10" Top Step
With 20" Top Step
With 10" Top Step
ADD
SHIPS ASSEMBLED
< Back to Mobile Site
05/31/2025 04:27:15 PM;
USWEB29
close